Waterhog™ Classic 5 ft. Indoor or Outdoor Mat in Dark Brown

Part #A200520035  |  Item #5129253  |  Manufacturer Part #200520035

$ 72.68 EACH

Color/Finish:
Dark Brown

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SBR rubber backing contains 20% recycled content
  • It's 3/8" thick bi-level surface stores dirt and moisture between cleanings
  • Rubber nubs prevent pile from crushing
  • Holds 1.5 gal of water per square yard
  • Water and dirt stay on the mat
  • For commercial buildings, hotels, restaurants, health care facilities and office buildings
  • Highly stain resistant
  • Anti-static and certified slip resistant by National Floor Safety Institute

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Waterhog™ Classic

Color Finish: Dark Brown

Length: 5 ft

Material: [Plastic, Rubber]

Material Type: Polypropylene

Thickness: 0.38 in

Type: A200520035

Width: 3 ft