M+A Matting
Waterhog™ Classic Waffle Design Mat in Charcoal
Part #A200540046 | Item #4926382 | Manufacturer Part #200540046
Product Details
- SBR rubber backing contains 20% recycled content
- It's 3/8" thick bi-level surface stores dirt and moisture between cleanings
- Rubber nubs prevent pile from crushing
- Holds 1.5 gal of water per square yard
- Water and dirt stay on the mat
- For commercial buildings, hotels, restaurants, health care facilities and office buildings
- Highly stain resistant
- Anti-static and certified slip resistant by National Floor Safety Institute
Specifications
Collection: Waterhog™ Classic
Color Finish: Charcoal
Length: 6 ft
Material: [Plastic, Rubber]
Material Type: Polypropylene
Type: A200540046
Width: 4 ft