Maass Midwest
3 in. Cast Iron IPS Foot Valve
Part #M540M | Item #1313361 | Manufacturer Part #931673
Call for Pricing
EACH
Valve Size:
3 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
End Connection 1: IPS
End Connection 2: IPS
End Connections: IPS
Material: Cast Iron
Valve Body Material: Cast Iron
Valve Size: 3 in
Valve Type: Foot Valve