8 in. Press Aluminum Well Cap
8 in. Press Aluminum Well Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Heavy Buna-N Seal prevents foreign matter intrusion
- Buna-N rubber seal is internal to cap assembly and is not exposed to outside environment
- Five bolt pull down for sure seal and tamper resistance
Specifications
- End Connection 1:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Cap
- Material:
- Aluminum