0 items

Maass Midwest Female Brass Check Valve

M530

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Epoxy
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connections
Female Threaded
Installation Type
Vertical Mount
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
180
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
Valve Size
3/4 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday