36 in. x 36 in. Shower Base with Center Drain in White
36 in. x 36 in. Shower Base with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low threshold
- Corner drain
- Textured floor
- Textured bottom
- Corner installation
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Corner Mount
- Length:
- 36 in
- Material:
- Acrylic
- Shower Base Shape:
- Neo-angle
- Threshold Height:
- 3 in
- UL Listed:
- Yes
- Width:
- 36-1/8 in