36 x 1-1/2 x 72 in. Tub & Shower Wall in White

You last purchased this on
 
MAAX

36 x 1-1/2 x 72 in. Tub & Shower Wall in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
MAAX

36 x 1-1/2 x 72 in. Tub & Shower Wall in White

  • Fast #
  • Part #M105064000001
  • Item #7386859
  • Manufacturer Part #105064-000-001
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Integrated convenient footrest
  • Designed for ease of maintenance
  • Wall set (2 walls)
  • Built-in shelves
  • Made in USA
  • Direct-to-Stud Installation
  • Easy front installation with snap clips
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Height:
72 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
36 in
Material:
Plastic
Material Type:
Acrylic
Product Type:
Bathtub Wall
UL Listed:
Yes
Wall Installation:
Direct-to-Stud
Width:
1-1/2 in