4 x 47-7/8 x 35-7/8 in. Acrylic Shower Base with Center Drain in White
4 x 47-7/8 x 35-7/8 in. Acrylic Shower Base with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smooth floor
- Center drain
- Acrylic rectangular base with round drain
- Drain not included
- 3" threshold base
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 4 in
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- Length:
- 47-7/8 in
- Material:
- Acrylic
- Shape:
- Rectangular
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 4 in
- UL Listed:
- Yes
- Width:
- 35-7/8 in