42 in. x 42 in. Shower Base with Center Drain in White
42 in. x 42 in. Shower Base with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corner drain
- Textured bottom
- Available in 5 and low 3 in. height
- Corner installation
- Walls with convenient foot rest available
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 4-1/8 in
- Installation Type:
- Corner Mount
- Length:
- 42-1/8 in
- Material:
- Acrylic
- Shower Base Shape:
- Neo-angle
- Threshold Height:
- 4-1/8 in
- Width:
- 42-13/100 in