60 x 59-7/8 in. Fiberglass Shower with Back Wall in White

You last purchased this on
 
Maax US

60 x 59-7/8 in. Fiberglass Shower with Back Wall in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maax US

60 x 59-7/8 in. Fiberglass Shower with Back Wall in White

  • Fast #
  • Part #M142061000002090
  • Item #4326350
  • Manufacturer Part #142061-000-002-090
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
41-1/2 in
Drain Location:
Left
Height:
60 in
IAPMO Listed -:
Yes
Material:
Fiberglass
UL Listed:
No