Maax US

Bath Pillow in White

Part #M10004306001  |  Manufacturer Part #10004306-001

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: White

Color Finish Category: Whites

Depth: 59-1/4 in

GSA Approved: No

IAPMO Listed: No

Length: 11-1/2 in

Material: Foam

Width: 6-1/2 in