Brioso 59-1/2 x 41-1/2 in. Soaker Freestanding Bathtub with Center Drain in White

Part #M103901000002  |  Item #7386862  |  Manufacturer Part #103901-000-002

$ 1,542.40 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2-piece bathtub with transitional look and concealed seam
  • Ample deck space for faucet installation
  • No systems available
  • Maximized bathing well with center drain
  • Above-the-Floor Rough (AFR)
  • Ample deck space for faucet installation

Specifications

ADA Compliant: No

Application: Residential

Basin Depth: 18-5/8 in

Basin Length: 57 in

Basin Width: 34 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 66 gal

Collection: Brioso

Color Finish: White

Color Finish Category: Whites

Configuration: Soaker

Depth: 42 in

Drain Location: Center

GSA Approved: No

Height: 23 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 60 in

Material: [Fiberglass, AcrylX™]

Origin: Domestic

Overall Length: 59-1/2 in

Overall Width: 41-1/2 in

Size: 59-1/2 in x 41-1/2 in

Soaking Depth: 17-3/5 in

UL Listed: Yes

Weight: 101

Width: 42 in