Maax US Jazz 66 x 36 in. Acrylic Bath Tub with Massage in White

M105359055001

Manufacturer Part #: 105359-055-001

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Deep soak bathing for ultimate relaxation
  • 2-piece freestanding bathtub with concealed seam
  • Comfortable backrest and ample deck space for faucet installation
  • Center drain and 4 adjustable leveling legs
  • Above-the-Floor Rough (AFR) and F2 Drain compatible
  • Above-the-floor rough (AFR) and F2 drain compatible

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Oval
Capacity
63 gal
Collection
Jazz
Depth
36 in
Drain Location
Center
GSA Approved
No
Height
24 in
IAPMO Listed
Yes
Installation Type
Freestanding
Width
36 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday