66 x 36 in. Soaker Freestanding Bathtub with Center Drain in White
Jazz F 66 x 36 in. Soaker Freestanding Bathtub with Center Drain in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2-piece freestanding bathtub with concealed seam
- Comfortable backrest and ample deck space for faucet installation
- Deep soak bathing for ultimate relaxation
- Above-the-floor rough (AFR) and F2 drain compatible
- Above-the-Floor Rough (AFR) and F2 Drain compatible
- Center drain and 4 adjustable leveling legs
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- Application:
- Residential
- Basin Length:
- 57-5/8 in
- Basin Width:
- 24-1/4 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CSA Certified:
- No
- Capacity:
- 76 gal
- Collection:
- Jazz F
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 3 in
- Faucet Included:
- No
- Height:
- 24 in
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 24 in
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Soaking Depth:
- 19-1/4 in
- UL Listed:
- Yes
- Weight:
- 149 lb