66-1/4 in. x 36 in. Whirlpool Alcove Bathtub in White

You last purchased this on
 
Maax US

Lopez 66-1/4 in. x 36 in. Whirlpool Alcove Bathtub in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maax US

Lopez 66-1/4 in. x 36 in. Whirlpool Alcove Bathtub in White

  • Fast #
  • Part #M100074003001000
  • Item #2472397
  • Manufacturer Part #100074-003-001-000
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Alcove or Drop-in installation (optional nailing flange and apron available)
  • Armrest and textured floor
  • Rectangular shape bathtub
  • 2 x 6 inches clear bars included
  • End drain
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
Capacity:
58 gal
Collection:
Lopez
Color Finish Category:
Whites
Color Finish Name:
White
Horsepower:
3/4 hp
IAPMO Listed -:
No
Material:
Acrylic
Number of Jets:
5
Overall Height:
21 in
Overall Length:
66-1/4 in
Overall Width:
36 in
UL Listed:
No