0 items

Maax US Miles 66 x 36 x 24 in. 61 gal Acrylic Free Standing Tub in White

M105756000001

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Above-the-floor rough (AFR) and F2 drain compatible
  • Classic 2-piece rectangular freestanding, virtually seamless look
  • Deck space for faucet
  • Maximized bathing well
  • No built-in seat
  • Two deck widths for different styles of faucet

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Rectangle
Capacity
61 Gal
Collection
Miles
Color Finish
White
Color Finish Category
Whites
Depth
36 in
Drain Location
Center
Height
24 in
Installation Type
Freestanding
Length
66 in
Material
Fiberglass
Width
36 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday