0 items

Maax US Miles Overflow Cable

M10022491

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Cable Length ft
1.83 ft
Collection
Miles
Color Finish
White
Color Finish Category
Whites
Depth
24 in
GSA Approved
No
IAPMO Listed
Yes
Material
Acrylic
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday