Maax US

Radia 38 x 71-1/2 in. Sliding Crystal Clear Glass Neo Angle Shower Door in Polished Chrome

Part #M137441900084000  |  Manufacturer Part #137441-900-084-000

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 6 mm tempered glass with Lotus glass protection
  • Magnetic and aluminum extrusion for a better watertight closure and provides panel rigidity
  • Easy to detach the bottom wheels to clean the track (Clip and Push)
  • Panels are pre-assembled with hardware and side jambs
  • 3/4 in. of out of plumb adjustment for those not so perfect walls
  • 3/4" of out of plumb adjustment for those not so perfect walls
  • 3/4" of out of plumb adjustment for those not so perfect walls

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Radia

Color Finish: Polished Chrome

Color Finish Category: Chromes

GSA Approved: No

Glass Thickness: 1/4 in

Height: 71-1/2 in

IAPMO Listed: No

Installation Type: Corner Mount

NSF Certified: No

Number of Doors: 2

Shower Door Framed Or Frameless: Frameless

Shower Door Type: Sliding

Size: 38 in x 71-1/2 in

Weight: 114

Width: 38 in