59-3/4 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
Rubix 59-3/4 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated tiling flange and skirt
- Utile Compatible
- Made in North America
- Right or left-hand drain
- Cubic design
- Available in Above-the-Floor Rough (AFR) or not
- Rectangular shape bathtub in alcove installation
Specifications
- ADA Compliant:
- No
- Above Floor Rough:
- Yes
- Application:
- Residential
- Basin Length:
- 54-3/4 in
- Basin Shape:
- Rectangle
- Basin Width:
- 23-3/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 54 gal
- Collection:
- Rubix
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- Drain Opening:
- 2-1/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Height:
- 20-3/8 in
- Overall Length:
- 59-3/4 in
- Overall Width:
- 30 in
- Overflow Type:
- Round
- Soaking Depth:
- 16-3/4 in
- UL Listed:
- Yes
- Weight:
- 77 lb
- cUPC Certified:
- No