Maax US

Rubix 65-3/4 x 32 in. Soaker Alcove Bathtub Right Drain in White

Part #M105735R000001  |  Manufacturer Part #105735-R-000-001

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rectangular shape bathtub in alcove installation
  • Available in Above-the-Floor Rough (AFR) or not
  • Right or left-hand drain
  • Cubic design
  • Integrated flat skirt andtiling flange
  • Cubic design

Specifications

ADA Compliant: No

Above Floor Rough: No

Application: Residential

Basin Length: 55-3/8 in

Basin Shape: Rectangle

Basin Width: 23-3/8 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 64 gal

Collection: Rubix

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: Right

GSA Approved: No

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Overall Height: 18-3/8 in

Overall Length: 65-3/4 in

Overall Width: 32 in

Overflow Type: Round

Size: 65-3/4 in x 32 in

Soaking Depth: 16-3/4 in

UL Listed: Yes

Weight: 96

cUPC Certified: No