Maax US

Twilight 59-3/4 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White

Part #M100021003001000  |  Manufacturer Part #100021-003-001-000

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oval shape bathtub
  • Drop-in installation
  • Integrated armrest and textured floor
  • End drain
  • No apron available
  • No apron available
  • No apron available

Specifications

ADA Compliant: No

Bathtub Shape: Oval

CARB OTC LEED Compliant: No

Capacity: 48 gal

Collection: Twilight

Color Finish: White

Color Finish Category: Whites

Depth: 42 in

Drain Location: End

Height: 19-3/4 in

Horsepower: 3/4 hp

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

Number Of Jets: 6

Overall Length: 59-3/4 in

Overall Width: 42 in

Size: 59-3/4 in x 42 in

UL Listed: No