Mac Faucet

Electronic Faucet in Polished Chrome

Part #MFA4316  |  Manufacturer Part #FA4316

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.18.1M

Application: Residential

Bathroom Faucet Type: Centerset

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Electronic

Flow Rate: 1.5 gpm

Green: [Yes, WaterSense]

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Spout Height: 3-3/4 in

Spout Type: Low Arc

Trim Only: No

WaterSense Labeled: Yes