12/24V Carbon Monoxide Detector

You last purchased this on
 
Macurco

12/24V Carbon Monoxide Detector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Macurco

12/24V Carbon Monoxide Detector

  • Fast #
  • Part #MCM6
  • Item #7234795
  • Manufacturer Part #CM-6
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 12-24VAC or 12-32VDC input
  • 5A SPDT Fan Control Relay
  • Digital Display (0-200ppm of CO), Onboard buzzer
  • Easy installation to 4x4 electrical boxes via mud plate
  • Coverage Area: 7,500 sq. ft.
  • 4-20mA current loop
  • Selectable Fan and Alarm Relay Actuation Settings
  • 0.5A N.O. or N.C. Alarm Relay
  • Made in America
  • Field calibration kits available
  • Requires Certification

Specifications

AMP:
0.5, 5
Application:
Parking Garages, Buses, Barns, Car Dealerships, Repair Bays, Boiler Room, Furnace Rooms, Generators
CE Approved:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
2-1/8 in
Height:
4-1/2 in
Installation Type:
Wall Mount
Length:
4 in
Material:
Plastic
Power Source:
Electric
Temperature Rating:
125
UL Listed:
UL 61010-1/UL 2075
Volts:
12/24V
Width:
4 in