6 amp Power Supply with 4 24VDC outputs

You last purchased this on
 
Macurco

6 amp Power Supply with 4 24VDC outputs

This product requires certification to purchase.
Brand image
You last purchased this on
 
Macurco

6 amp Power Supply with 4 24VDC outputs

  • Fast #
  • Part #MMAC6AMP4
  • Item #10245511
  • Manufacturer Part #MAC6AMP-4
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Output: 12-24VDC
  • Output Current: 6A
  • Input: 115VAC
  • Made in America
  • 4 Outputs
  • Hardwired
  • Requires Certification

Documents


Specifications

AMP:
6
Application:
Indoor
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
4-1/2 in
Height:
13-1/2 in
Installation Type:
Wall Mount
Length:
12 in
Material:
Steel
Temperature Range:
Up to 120 Deg F
Type:
MMAC6AMP4
Weight:
8.5 lb
Width:
12 in