Madeleine *CVR* MADELEINE PEND PURP SN MPT

Part #LHS268PRSCB35MPT  |  Item #3513886  |  Manufacturer Part #HS268PRSC1B35MPT

Type:

LHS268PRSCB35MPT
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Delicate flute-shaped glass pendant composed of colorful frit combinations and an iris overlay.
  • Includes (1) 35 watt low-voltage GY6.35 base Xenon bi-pin lamp. For use with 24 volt transformer, add suffix -24 to item number.

Specifications

ADA Compliant: No

Bulb Type: Xenon

Collection: Madeleine

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 100

Color Temperature: 2900

Diameter: 3-3/10 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 13-1/2 in

Light Bulb Base Type: GY6.35

Light Bulb Shape Code: T4

Material: Glass

Number Of Lights: 1

Power Source: Hardwired

Type: LHS268PRSCB35MPT

UL Listed: No

Volts: 120V

Watts: 35

Width: 3-3/10 in