2-AA Cell Mini Magnetic LED Flashlight in Black
2-AA Cell Mini Magnetic LED Flashlight in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- "Spot-to-Flood" adjustable beam
- O-ring sealed for water resistance
- High-intensity light beam
- Spare lamp
- Patented candle mode
Specifications
- Battery Size:
- AA
- Color Finish Name:
- Black
- Light Bulb Type:
- LED
- Material:
- Aluminum
- Power Source:
- Battery