2-Cell Aluminum Heavy Duty Flashlight in Black

You last purchased this on
 
Mag Instrument

2-Cell Aluminum Heavy Duty Flashlight in Black

This product requires certification to purchase.
You last purchased this on
 
Mag Instrument

2-Cell Aluminum Heavy Duty Flashlight in Black

  • Fast #
  • Part #MS2D016
  • Item #240572
  • Manufacturer Part #S2D016
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-intensity light beam
  • Recessed push-button, self cleaning switch
  • Standard
  • Water resistant
  • Spare lamp
  • Rugged, machined construction with knurled design
  • Adjustable light beam
  • Requires Certification

Specifications

Color Finish Name:
Black
Material:
Aluminum
Power Source:
Battery
UL Listed:
No