1.1 cu. ft. 1000 W Countertop Microwave in Black
1.1 cu. ft. 1000 W Countertop Microwave in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ten power levels
- Weight and time defrost modes
- Eight preprogrammed cooking modes
- Child safety lock
- Thirty second express cooking option
- Rotating glass turntable for even cooking results
- Kitchen timer
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.1 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 15-7/10 in
- Energy Star Compliant:
- No
- Height:
- 12 in
- Interior Light:
- Yes
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 20-1/5 in