Magic Chef Appliance

1.6 cf Freestanding Compact Mini Refrigerator in Black

Part #MMCBR160B2  |  Manufacturer Part #MCBR160B2

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy-access freezer compartment
  • Adjustable temperature settings
  • In-door storage for small and large beverages
  • Removable wire shelf
  • Reversible door for placement flexibility
  • Easy-access recessed handle
  • Stabilizing leveling legs
  • Flush back design to fit close against walls

Documents

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Capacity: 1.6 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 17-7/10 in

Energy Star Compliant: No

Height: 19-2/5 in

Installation Type: Freestanding

Interior Light: No

Power Source: Electric

Refrigerator Type: Compact

UL Listed: Yes

Volts: 120V

Width: 18-3/5 in