1.3 cu. ft. 1000 W Countertop Microwave in White
1.3 cu. ft. 1000 W Countertop Microwave in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ten power levels
- Auto defrost modes for meat, poultry and fish
- Six preprogrammed cooking modes
- Child safety lock
- Thirty second express cooking option
- Rotating glass turntable for even cooking results
- Kitchen timer
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.3 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17 in
- Energy Star Compliant:
- No
- Height:
- 12-2/5 in
- Interior Light:
- Yes
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 20-2/5 in