Magic Chef Appliance

Dual Zone Wine and Beverage Cooler in Stainless Steel

Part #MMCWBC77DZC  |  Manufacturer Part #MCWBC77DZC

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24-3/5 in

Energy Star Compliant: No

Height: 34-3/10 in

Installation Type: Undercounter

Interior Light: Yes

Power Source: Electric

Refrigerator Type: Beverage Centers

Temperature Range: Up to 36 Deg F

Volts: 110V

Width: 23-2/5 in