1-1/2 in. Union Check Valve

Part #M082315  |  Item #3062301  |  Manufacturer Part #0823-15

Call for Pricing EACH

Valve Size

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

End Connection 1: Union

End Connection 2: Union

End Connections: Union

Material: Plastic

Pressure Class: 150#

Valve Port Opening: Standard Port

Valve Size: 1-1/2 in

Valve Type: Check Valve

Width: 2-24/25 in