0 items

Magic Plastics Slip Check Valve

M86

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Installation Type
Vertical Mount
Material
Plastic
Material Type
PVC
NSF Certified
No
Recommended Valve Application
Water
UL Listed
No
Valve Bonnet Type
Union
Valve Size
1-1/2 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday