Magic Plastics Union Check Valve

M0823

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Union
End Connection 2
Union
End Connections
Union
Material
Plastic
Pressure Class
150#
Valve Port Opening
Standard Port
Valve Size
1-1/2 in
Valve Type
Check Valve
Width
2-24/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday