Duchess 55 in. Solid Surface Single Sink Vanity Top in Cappuccino

Part #MDU22307  |  Item #3609589  |  Manufacturer Part #DU-22307

$ 568.50 EACH

Color/Finish:
Cappuccino

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 55" W x 5" H x 22" D
  • 8" Faucet center
  • Integrated back splash
  • Integrated white bowl
  • Cappuccino
  • Product shown with vanity base and faucet

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Duchess

Color Finish: Cappuccino

Depth: 22 in

Height: 5 in

IAPMO Listed: No

Material: Solid Surface

Number Of Bowls: 1

Vanity Top Shape: Rectangle

Width: 55 in