Magickwoods

Eurostone 39 in. Porcelain Upper Vanity Hutch in Dark Chocolate

Part #MEU497  |  Manufacturer Part #EU-497

Color/Finish:
Dark Chocolate

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dimensions: 39" x 17.5" x 31.5"
  • Dark Chocolate finish
  • Upper only
  • Shown: base top and upper units

Specifications

CARB OTC LEED Compliant: No

Collection: Eurostone

Color Finish: Dark Chocolate

Color Finish Category: Browns

Depth: 17-1/2 in

Height: 31-1/2 in

IAPMO Listed: No

Material: Porcelain

Overall Depth: 17-1/2 in

Width: 39 in