Premiere 36 in. Medium-Density Fiberboard Bathroom Vanity in Dark Chocolate

Part #MPR661  |  Item #3609588  |  Manufacturer Part #PR-661

$ 527.93 EACH

Color/Finish:
Dark Chocolate

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two Door, 3 drawer vanity base. Vanity top and faucet not included
  • Dark Chocolate finish
  • Matching chrome hardware
  • Decorative fluted columns

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Premiere

Color Finish: Dark Chocolate

Color Finish Category: Browns

Depth: 21 in

Height: 34 in

IAPMO Listed: No

Material: Medium Density Fiberboard

Width: 36 in