Magickwoods Sonata 24 in. 1-Hole Porcelain Vanity Top in White

MSN681

Manufacturer Part #: SN-681

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 24" W x 19" D x 5" H
  • Porcelain
  • One hole faucet drilling
  • Includes overflow
  • Pop-up/drain assembly not included

SPECIFICATIONS

ADA Compliant
No
Collection
Sonata
Depth
19 in
Height
5 in
IAPMO Listed
No
Installation Type
Top Mount
Number Of Bowls
1
Number of Holes
1 Hole
Vanity Top Shape
Rectangle
Width
24 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday