10 in. Shoe Handle Wire Brush

You last purchased this on
 
Magnolia Brush Manufacturers

10 in. Shoe Handle Wire Brush

This product requires certification to purchase.
Brand image
You last purchased this on
 
Magnolia Brush Manufacturers

10 in. Shoe Handle Wire Brush

  • Fast #
  • Part #M387
  • Item #1709235
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Industrial
Color Finish Name:
Wax Tumbled
Handle Material:
Wood
Length:
10 in
Material:
Hardwood, Carbon Steel
Product Type:
Wire Brush
Thickness:
1.125 in
Width:
1 in