1/2 in. Automatic - Vent

You last purchased this on
 
Maid-O-Mist

1/2 in. Automatic - Vent

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maid-O-Mist

1/2 in. Automatic - Vent

  • Fast #
  • Part #MOM75
  • Item #6750
  • Manufacturer Part #75
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All non ferrous materials
  • Pressure rated and 100% inspection to 150 psi
  • 2-1/4 in Width
  • Made in USA
  • Used with 7 A connector for safe waste protection
  • Lever, stem and valves all made from brass
  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Height:
4-3/4 in
Material:
Copper
Maximum Temperature:
280
Pressure - Maximum:
150 psi
Pressure Class:
150#
Valve Body Material:
Brass
Valve Operator:
Lever Handle
Valve Size:
1/2 in x 3/4 in
Valve Type:
Air Valve