Mainline Backflow Products

4 in. Gate Valve

Part #MPA4TZ  |  Manufacturer Part #PA4TZ

Valve Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

FM Approved: No

NSF Certified: No

UL Listed: No

Valve Size: 4 in

Valve Type: Gate Valve