3 in. PVC Hub Backwater Valve

You last purchased this on
 
Mainline Backflow Products

Adapt-A-Valve™ 3 in. PVC Hub Backwater Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mainline Backflow Products

Adapt-A-Valve™ 3 in. PVC Hub Backwater Valve

  • Fast #
  • Part #MML3XP
  • Item #1800178
  • Manufacturer Part #ML-3XP
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Adapt-A-Valve™
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
Material:
Plastic
Material Type:
PVC
Pressure - Maximum:
50 psi
UL Listed:
No
Valve Size:
3 in