Majestic Glove

Deerskin Mechanical Gloves Extra Large

Part #M2151XLT01  |  Manufacturer Part #2151XLT01

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seamless A grade black deerskin palm
  • Black stretch knit back
  • Wing thumb
  • Velcro closure

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Disposable: No

Glove Size: XL

Glove Type: Mechanic

ISO Specifications: ISO 9001:2008

Material: Deerskin

Type: M2151XLT01