Size L Deerskin Mechanic’s Glove in Black and Gold

You last purchased this on
 
Majestic Glove

Golden Eagle Size L Deerskin Mechanic’s Glove in Black and Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Majestic Glove

Golden Eagle Size L Deerskin Mechanic’s Glove in Black and Gold

  • Fast #
  • Part #M2150LT01
  • Item #1723332
  • Manufacturer Part #2150LT01
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stretch back
  • Requires Certification

Documents


Specifications

Collection:
Golden Eagle
Color Finish Category:
Blacks
Color Finish Name:
Black, Gold
Disposable:
No
Glove Size:
L
Glove Type:
Mechanics
ISO:
ISO 9001:2008
Material:
Leather
Material Type:
Deerskin
Reusable:
Yes