Majestic Glove
Deerskin Mechanical Gloves Large
Part #M2151LT01 | Item #1723361 | Manufacturer Part #2151LT01
$
14.71
EACH
(Pricing is for L)
Glove Size
Product Details
- Seamless A grade black deerskin palm
- Black stretch knit back
- Wing thumb
- Velcro closure
Documents
Specifications
Color Finish: Black
Color Finish Category: Blacks
Disposable: No
Glove Size: L
Glove Type: Mechanic
ISO Specifications: ISO 9001:2008
Material: Deerskin
Type: M2151LT01