L Size Lather Palm Armorskin Padded Palm Mechanics Gloves
ArmorSkin™ L Size Lather Palm Armorskin Padded Palm Mechanics Gloves
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PVC reinforced fingertips
- Black stretch knit back
- Armor Skin™ synthetic leather palm reinforced with PVC double palm
- Elastic wrist
- Neoprene knuckle
Documents
Specifications
- Collection:
- ArmorSkin™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Mechanic
- Material:
- Synthetic Leather, Plastic
- Material Type:
- Neoprene, PVC
- Reusable:
- Yes