Size XL Dyneema® Plastic Cut Resistant Glove in Grey

You last purchased this on
 
Majestic Glove

Cut-Less Size XL Dyneema® Plastic Cut Resistant Glove in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Majestic Glove

Cut-Less Size XL Dyneema® Plastic Cut Resistant Glove in Grey

  • Fast #
  • Part #M3437XL
  • Item #2168140
  • Manufacturer Part #3437/XL
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • At pound-for-pound fifteen times stronger than steel, Dyneema® Diamond Technology is the world's strongest fiber
  • Ring Spun seamless knit glove
  • Majestic gloves made with Dyneema® offers the leading combination of cut protection, comfort and durability
  • ANSI Cut Level A3
  • Precurved finger design to minimize hand fatigue
  • Long knit cuff for a more secure fit
  • 15% more cut resistant than continuous fiber Dyneema®
  • Dark gray polyurethane coating for mechanical or industrial applications
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Cut Level A3
Collection:
Cut-Less
Color Finish Category:
Greys
Color Finish Name:
Grey
Disposable:
No
Glove Size:
XL
Glove Type:
Cut Resistant
ISO:
ISO 9001:2008
Material:
Dyneema®, Plastic
Material Type:
Polyurethane
Reusable:
Yes