Majestic Glove

Dyneema® L Size Poly Glove

Part #M3435L  |  Manufacturer Part #3435/L

Glove Size:

L
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cut resistance equivalent to Kevlar® with 10 times greater abrasion resistance
  • Seamless, chemically inert fiber construction

Documents

Specifications

Collection: Dyneema®

Color Finish: Grey

Glove Size: L

Glove Type: Cut Resistant

ISO Specifications: ISO 9001:2008

Material: Plastic

Material Type: Polyurethane

Reusable: Yes