Majestic Glove
Goatskin Drive Gloves Extra Large
Part #M1555XLT01 | Item #1704703 | Manufacturer Part #1555/11T01
$
10.88
EACH
Glove Size
Product Details
- Keystone thumb and rolled hem
Documents
Specifications
Color Finish: Grey
Color Finish Category: Greys
Disposable: No
Glove Size: XL
Glove Type: Driver
ISO Specifications: ISO 9001:2008
Material: Goatskin Leather
Type: M1555XLT01