0 items

Majestic Glove Goatskin Drive Gloves

M1555T01

Glove Size

Starting at $11.23
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Keystone thumb and rolled hem

SPECIFICATIONS

Color Finish
Grey
Glove Size
XL
Glove Type
Driver
ISO Specifications
ISO 9001:2008
Material
Goatskin Leather

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday